Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex, Gray, 7 1 PR

  • Mfr # 451S-07

  • Zoro # G102679798


product price: $7.89
/pr
Sold in multiples of 2 for $15.78

Key Features

Glove Coating Material
Latex
Palm Width (cm)
5
Outside Diameter
0.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451S-07
Zoro #
G102679798
UPC #
38054915278
Country of Origin
Malaysia

Dimensions

Glove Size
7
Palm Width (cm)
5
Outside Diameter
0.18

Details

Color
Gray
Glove Coating Material
Latex

Description

The textured latex coating on these Showa Thermal Fit Gloves gives you outstanding abrasion resistance and a sure grip while handling rough or slippery materials. Elasticized cuffs. One pair.
Available sizes: S (7), M (8), L (9) or XL (10).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.