Zoro Homepage

Latex, Gray, 8 1 PR

  • Mfr # 451M-08

  • Zoro # G102679750


product price: $7.89
/pr
Sold in multiples of 2 for $15.78

Key Features

Glove Coating Material
Latex
Palm Width (cm)
4.8
Outside Diameter
0.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451M-08
Zoro #
G102679750
UPC #
38054915285
Country of Origin
Malaysia

Dimensions

Glove Size
8
Palm Width (cm)
4.8
Outside Diameter
0.22

Details

Color
Gray
Glove Coating Material
Latex

Description

The textured latex coating on these Showa Thermal Fit Gloves gives you outstanding abrasion resistance and a sure grip while handling rough or slippery materials. Elasticized cuffs. One pair.
Available sizes: S (7), M (8), L (9) or XL (10).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.