Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex, Multi, 9 1 PR

  • Mfr # 317L-09

  • Zoro # G002680078


product price: $7.89
/pr
Sold in multiples of 2 for $15.78

Key Features

Glove Coating Material
Latex
Outside Diameter
0.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
317L-09
Zoro #
G002680078
UPC #
38054913694
Country of Origin
Malaysia

Dimensions

Glove Size
9
Outside Diameter
0.23

Details

Color
Multi
Glove Coating Material
Latex

Description

Showa Atlas 317 fluorescent yellow/orange gloves are the latest addition to an outstanding line of latex-dipped gloves. Gloves feature a fluorescent yellow polyester blended shell and a contrasting orange latex dip. Textured latex dip, which provides outstanding grip, is perfect when working with long-handled tools, rope, landscaping stone or anything that requires added hand protection. Gloves have a form-fitting shell that conforms to the shape of your hand. One pair. Available sizes: M (8), L (9) or XL (10).

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.