This item is Discontinued.

This item is Discontinued.
N-Dex, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (Discontinued)
Mfr #
7700PFTL
Zoro #
G502680110
UPC # 38054681098
Country of Origin United States
Category Disposable Gloves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7700PFTL
Zoro #
G502680110
UPC #
38054681098
Country of Origin
United States
Dimensions
Size
L
Palm Thickness
4 mil
Length
9-1/2 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
N-Dex
Description
These versatile, N-DEX Nitrile Gloves function the same as light blue 4-mil gloves (Item # B7005), but the black color is preferred in shops and other rugged work environments. Plus, gloves are powder- and accelerator-free to decrease your chances of developing dermatitis. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.