Zoro Homepage

Nitrile, 13 in L, 11 mil, 1 PR

  • Mfr # WPL587-09

  • Zoro # G706603915


product price: $5.00
/pr
Sold in multiples of 3 for $15.00

Key Features

Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11 mil
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPL587-09
Zoro #
G706603915
UPC #
-
Country of Origin
Guatemala

Dimensions

Glove Length
13 in
Glove Thickness
11 mil

Details

Glove Materials
Nitrile
Cuff Style
Gauntlet

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.