Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile, Blue, 10 1 PR

  • Mfr # 377XXL-10

  • Zoro # G502680219


product price: $11.25
/pr

Key Features

Color
Blue
Glove Coating Material
Nitrile
Outside Diameter
0.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377XXL-10
Zoro #
G502680219
UPC #
38054097301
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Outside Diameter
0.19

Details

Color
Blue
Glove Coating Material
Nitrile

Description

The Showa Nitrile-Coated General-Purpose Gloves provide the protection, dexterity and grip that are ideal for landscaping, engine work and more. These gloves feature a high abrasion resistance while the thin nitrile coating offers limited protection against a wide range of chemical substances. The black nitrile-coated foam overdip on the palm gives you excellent grip – even while working on oily applications. Elastic knit wrist holds each glove firmly in place. Available sizes: S (6), M (7), L (8), XL (9) or 2XL (10).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.