Zoro Homepage
This item is Discontinued.
Showa 7500PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue 7500PFXL

7500PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (Discontinued)

  • Mfr # 7500PFXL
  • Zoro # G906124500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500PFXL
Zoro #
G906124500
UPC #
038054382193
Country of Origin
Indonesia

Dimensions

Size
XL ( 10 )
Palm Thickness
4 mil
Size- Alpha
XL
Length
240 mm
Glove Length
9 1/2 in
Size - Numeric
10
Cuff Thickness
4 mil
Finger Thickness
4 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant
Standards
Cat III: 2777, Declaration of Compliance for Food Contact, EN ISO 374-5:2016, EU Declaration of Conformity, Green Circle Certificate
Series
7500PF
Sterile/Non-Sterile
Non-Sterile
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Silicone-Free
Contains Silicone
Texture Location
Fingertips
Glove Treatments
Powder-Free
Accelerator-Free
Contains Accelerators
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
1.5
Texture
Grain
Green Environmental Attribute
These biodegradable powder-free nitrile gloves have been assessed to standard test methods ASTM D5511-18 and ASTM D5526-12
Features
Biodegradable
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Thickness 4 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards In Compliance 21 CFR, Parts 170-211, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.