
Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Green
Mfr # 6110PFXXL
Zoro # G402680425
product price: $17.35
/pk 100, $0.17/eaKey Features
Color
Green
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6110PFXXL
Zoro #
G402680425
UPC #
38054652012
Country of Origin
Indonesia
Dimensions
Size
2XL
Palm Thickness
4 mil
Length
9-1/2 in
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Texture
Smooth
Cuff Style
Rolled
Description
SHOWA 4-mil Nitrile Gloves are 100% biodegradable, present a decreased risk of allergies, and provide a second-skin fit and feel. The revolutionary Eco Best Technology® is composed of organic materials that accelerate the biodegradation of nitrile in biologically active landfills, helping to preserve our planet without sacrificing performance. Ideal for a variety of applications including agriculture, automotive and landscaping. Powder free. Rolled cuff. No natural rubber latex proteins. Smooth grip. 9.5"L. Available sizes: XS (6), S (7), M (8), L (9), XL (10) or 2XL (11).
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.