NSK26 Chemical Resistant Gloves, Nitrile, 26 in L, 20 mil, Blue, 10, 1 PR

  • Mfr # NSK26-10

  • Zoro # G3794386


product price:  $17.29
/pr

Key Features

Color
Blue
Size
L
Glove Materials
Nitrile
Glove Length
26 in
Glove Thickness
20 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSK26-10
Zoro #
G3794386
UPC #
038054042004
Country of Origin
Viet Nam

Dimensions

Size
L
Glove Size
10
Glove Length
26 in
Glove Thickness
20 mil
Length
26"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Beaded
Series
NSK26
Glove Texture
Grain
Standards
EN 388, EN 374
Glove Liner Material
Cotton
Supported / Unsupported
Supported
Resists
Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion
ANSI/ISEA Puncture Level
3
Special Features
Compliant for Food Handling
Application
Chemicals, Laboratory, Washing
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
Not Tested
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
Wear-Indicating
Wear-Indicator Not Included
Triple Layer
Triple Layer Not Included
Glove Coating Color
Blue
Brand and Series
Showa NSK26
Chlorinated/Non Chlorinated
Non-Chlorinated
Touchscreen Compatible
Not Touchscreen Compatible
Glove Coating Finish
Grain
Glove Construction
Rubber
EN ISO 374 Chemical Rating
Type B - JKL
Dual Layer
Dual Layer Not Included
Max. Temp.
Not Rated
Min. Temp.
Not Rated
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Silicone-Free
Silicone-Free
Insulated
Not Insulated
Electrostatic Properties
Static Dissipative
Accelerator Free
Contains Accelerators
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Not Included
ANSI/ISEA Puncture Force
60 N
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Nitrile, Fully, 20 mil, 26 in, Cuff Shoulder Length, Lining Cotton/Polyester, Glove Size 10, Color Blue, Supported, Standards CE Rated, EN 388:2016 4111X, EN ISO 3374-1:2016/Type B JKL, EN ISO 374-5:2016, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.