Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Latex, Blue, 10 1 PR

  • Mfr # 300XL-10

  • Zoro # G402679849


product price: $6.55
/pr
Sold in multiples of 2 for $13.10

Key Features

Color
Blue
Glove Coating Material
Polyester Latex
Outside Diameter
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300XL-10
Zoro #
G402679849
UPC #
38054914608
Country of Origin
Malaysia

Dimensions

Glove Size
10
Outside Diameter
0.25

Details

Color
Blue
Glove Coating Material
Polyester Latex

Description

These Showa Atlas 300 Traditional Rubber-Coated Gloves feature a textured natural rubber coating that gives you outstanding abrasion resistance and a sure grip while handling rough or slippery materials. Elastic knit wrist cuff prevents debris from entering the glove. One pair. Available sizes: S (7),M (8), L (9) or XL (10).

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.