Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smooth, M 12 PK

  • Mfr # 660-M

  • Zoro # G209981077


product price: $39.15
/pk 12, $3.26/ea

Key Features

Glove Size
M
Glove Coating Finish
Smooth
Cuff Style
Knit; Pinked Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660-M
Zoro #
G209981077
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
M

Details

Glove Coating Finish
Smooth
Cuff Style
Knit; Pinked Edge

Description

Showa Best'S Vinylove Line Of Vinyl Coated, Liquid Proof Gloves Are One Of The Most Durable Work Gloves Available. With Jersey Lined Pvc Construction, These Gloves Provides Workers Barrier Protection From Chemicals, Oil And Grease As Well As Abrasion Resistance. These Fully Washable Gloves Come Prepared For Nearly Any General-Purpose Industrial Setting Or Application. With Choices In Jersey Or Interlock Liners, Smooth Or Rough Finishes And Different Lengths, Vinylove Premium Vinyl Coated Gloves Are As Versatile As They Are Durable And Protective. 6/Dz Per Case.,Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.