Zoro Homepage

Cut Resistant Glove, Cut Level A4 , Microporous Nitrile , Rough , 2XL 1 PR

  • Mfr # XC810XXL-10

  • Zoro # G209440048


product price: $10.85
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Microporous Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC810XXL-10
Zoro #
G209440048
UPC #
713740915700
Country of Origin
Malaysia

Dimensions

Glove Size
2XL
Glove Length
9.5 in
Thickness
18 gauge
Size - Numeric
10

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.