Shop All Coated Gloves
Showa
VF, Coated Gloves, Blk/Gr, XL, 3NGY1, PR
Mfr # 300BXL-10-V
Zoro # G7811766
original price:
$3.83
9% off
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showa
- MFR # 300BXL-10-V
- Zoro # G7811766
- UPC # 713740944908
- Country of Origin Malaysia
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Details
Item | Coated Glove |
Color | Black/Gray |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Rough |
Standards | CE Cat. II, EN 388:2003 2142 |
Glove Construction | Seamless Knit |
Cuff Style | Knit |
Finger Coverage | Full Finger |
Glove Materials | Cotton/Natural Rubber Latex |
Glove Coating Color | Black |
Brand and Series | Showa Atlas 300B |
Glove Hand Style | Left and Right |
Insulated | No |
Series | Atlas 300B |
Latex-Free | No |
Glove Material Color | Gray |
Anti-Static | No |
EN 388 Rating | 2142 |
EN 388 Impact Rated | No |
Glove Lining Material | Cotton/Polyester |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 2142, Standards CE Cat. II, EN 388:2003 2142, Insulated No, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- PIG PIG Trough Style Roof Leak Diverter, 6 lb. (TLS560-TR)
- ERGODYNE Ergodyne ProFlex 100 Economy Back Support WRubber Track Webbing, Large, Black (11384)
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- SHOWA VF, Coated Gloves, Blk/Gry, M, 3NGX8, PR (300BM-08-V)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (380L-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-08)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, M, PR (300M08)
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating, L (N10580)
- Showa Coated Gloves