Showa

VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR


product price: $3.85
/pr
Sold in multiples of 6 for $23.10

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Gray
  • Glove Coating Material Latex
  • Glove Coating Coverage Palm and Fingers
  • ANSI/ISEA Abrasion Level Not Rated
  • Silicone-Free No
See all product information

Product Information

  • Brand Showa
  • MFR # 300BL-09-V
  • Zoro # G7812247
  • UPC #
    713740944991
  • Country of Origin Malaysia
  • Category Coated Gloves

Dimensions

Glove Size 9

Details

Item Coated Glove
Color Black/Gray
Glove Coating Material Latex
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level Not Rated
Silicone-Free No
Glove Coating Finish Rough
Standards CE Cat. II, EN 388:2003 2142
Glove Construction Seamless Knit
Glove Coating Color Black
Glove Liner Material Cotton/Polyester
Glove Materials Cotton/Natural Rubber Latex
Series Atlas 300B
Anti-Static No
Glove Hand Style Left and Right
Latex-Free No
Cuff Style Knit
Glove Material Color Gray
Finger Coverage Full Finger
Insulated No
EN 388 Rating 2142
Brand and Series Showa Atlas 300B
EN 388 Impact Rated No
Glove Lining Material Cotton/Polyester

Description

Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 2142, Standards CE Cat. II, EN 388:2003 2142, Insulated No, Glove Hand Style Left and Right, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.