Gloves, L, Blk/GryGrySustnbleMicrofiberPR
- Mfr # GP381EL-08
- Zoro # G225074494
product price:Â
$
4.95
/pr
Sold in multiples of 2Â prs for
$9.90
Key Features
Glove Coating Color
Black/Gray
Double-Dipped
No
Size- Numeric
8
Series
381
Standards
EN 388
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP381EL-08
- Zoro #
- G225074494
- UPC #
- 071374055664
- Country of Origin
- Viet Nam
- Glove Coating Color
- Black/Gray
- Double-Dipped
- No
- Series
- 381
- Standards
- EN 388
- Gender
- Unisex
- Includes Reinforced Thumb Crotch
- No
- Item
- Gloves
- Hem Style
- Finished
- ANSI/ISEA Abrasion Level
- 5
- ANSI/ISEA Cut Level
- A1
- Palm Style
- Dipped
- Knit Material
- Sustainable Microfiber
- Knit Material Color
- Gray
- Glove Lining Material
- Sustainable Microfiber
- Palm Type
- Coated
- Task and Chore Glove Style
- Seamless Knit
- Glove Features
- Includes Liner
Dimensions
- Size- Numeric
- 8
- Glove Length
- 9.5 in
- Size- Alpha
- L
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Sustainable Microfiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards EN 388, Surface Resistivity Not Applicable, Base Coating Material Nitrile, Palm Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.