Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Ft Standard Tent Canopy (Unimprinted) - Blaze Orange

  • Mfr # 240600-BLAZ

  • Zoro # G622732676


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Width
118.75 in
Height
84 in
Color
Blaze Orange
Material
600D Polyester
Length
118.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240600-BLAZ
Zoro #
G622732676
UPC #
841282150850
Country of Origin
China

Dimensions

Width
118.75 in
Height
84 in
Length
118.75 in

Details

Color
Blaze Orange
Material
600D Polyester

Description

This canopy is designed for use with 10' x 10' tents and the canopy is a 600 denier polyester top. Hardware sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.