Zoro Homepage

10 Ft Standard Tent Kit (Unimprinted) - Blaze Orange

  • Mfr # 240610-BLAZ

  • Zoro # G022732719


product price: $673.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
138.25 in
Color
Blaze Orange
Length
118.5 in
Width
118.5 in
Material
600D Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240610-BLAZ
Zoro #
G022732719
UPC #
841282150935
Country of Origin
China

Dimensions

Height
138.25 in
Length
118.5 in
Width
118.5 in

Details

Color
Blaze Orange
Material
600D Polyester

Description

Your tent comes with a 600 denier polyester canopy. Pebble powder-coated steel frame. ABS nylon joints. Crank-up canopy creates a taut, clean peak. Legs feature plastic push buttons for pinch-free height adjustments. Easy-Glide Tent Feet allow the tent frame to slide on dirt and grass, preventing the legs from catching. Stake kit and wheeled carry case included.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.