
10 Ft Standard Tent Kit (Unimprinted) - Cherry
Mfr # 240610-CHER
Zoro # G922732772
product price: $673.99
/eaKey Features
Length
118.5 in
Width
118.5 in
Height
138.25 in
Material
600D Polyester
Color
Cherry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240610-CHER
Zoro #
G922732772
UPC #
841282150942
Country of Origin
China
Dimensions
Length
118.5 in
Width
118.5 in
Height
138.25 in
Details
Material
600D Polyester
Color
Cherry
Description
Your tent comes with a 600 denier polyester canopy. Pebble powder-coated steel frame. ABS nylon joints. Crank-up canopy creates a taut, clean peak. Legs feature plastic push buttons for pinch-free height adjustments. Easy-Glide Tent Feet allow the tent frame to slide on dirt and grass, preventing the legs from catching. Stake kit and wheeled carry case included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.