
10.5 Ft Solid-Color Value Blade Sail Sign Kit (Single-Sided With Scissor Base) - Emerald Green
Mfr # 191549-EMER
Zoro # G322732785
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Height
153 in
Width
43.5 in
Sign Material
Polyester
Thickness
23 in
Sign Background Color
Emerald
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191549-EMER
Zoro #
G322732785
UPC #
841282150652
Country of Origin
China
Dimensions
Height
153 in
Width
43.5 in
Thickness
23 in
Details
Sign Material
Polyester
Sign Background Color
Emerald
Description
Sail sign flags are built to move in the wind, making them truly hard to miss. Solid-color flags feature a single stock color across the entire flag. Flag is constructed of super poly knit fabric. Pole pocket is made of the same super poly knit fabric as the flag. Flag attaches to a fixed hook on the pole using the included bungee tie kit. Carbon composite poles are strong and flexible. Uniform carbon composite overlay pole construction with high-gloss black paint finish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.