10.5 Ft Solid-Color Value Blade Sail Sign Kit (Single-Sided With Scissor Base) - Fm Yellow

  • Mfr # 191549-FMYE

  • Zoro # G322732655


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Polyester
Sign Background Color
Yellow
Thickness
23 in
Height
153 in
Width
43.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191549-FMYE
Zoro #
G322732655
UPC #
841282150669
Country of Origin
China

Dimensions

Thickness
23 in
Height
153 in
Width
43.5 in

Details

Sign Material
Polyester
Sign Background Color
Yellow

Description

Sail sign flags are built to move in the wind, making them truly hard to miss. Solid-color flags feature a single stock color across the entire flag. Flag is constructed of super poly knit fabric. Pole pocket is made of the same super poly knit fabric as the flag. Flag attaches to a fixed hook on the pole using the included bungee tie kit. Carbon composite poles are strong and flexible. Uniform carbon composite overlay pole construction with high-gloss black paint finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products