
10.5 Ft Solid-Color Value Blade Sail Sign Kit (Single-Sided With Scissor Base) - White
Mfr # 191549-WHIT
Zoro # G622732812
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Thickness
23 in
Sign Background Color
White
Height
153 in
Width
43.5 in
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191549-WHIT
Zoro #
G622732812
UPC #
841282150713
Country of Origin
China
Dimensions
Thickness
23 in
Height
153 in
Width
43.5 in
Details
Sign Background Color
White
Sign Material
Polyester
Description
Sail sign flags are built to move in the wind, making them truly hard to miss. Solid-color flags feature a single stock color across the entire flag. Flag is constructed of super poly knit fabric. Pole pocket is made of the same super poly knit fabric as the flag. Flag attaches to a fixed hook on the pole using the included bungee tie kit. Carbon composite poles are strong and flexible. Uniform carbon composite overlay pole construction with high-gloss black paint finish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.