
10.5 Ft Solid-Color Value Blade Sail Sign Kit (Single-Sided With Spike Base) - White
Mfr # 191550-WHIT
Zoro # G222732717
product price: $59.55
/eaKey Features
Height
104 in
Sign Material
Polyester
Width
30.25 in
Thickness
1 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191550-WHIT
Zoro #
G222732717
UPC #
841282150799
Country of Origin
China
Dimensions
Height
104 in
Width
30.25 in
Thickness
1 in
Details
Sign Material
Polyester
Sign Background Color
White
Description
This solid-color flag is designed for use with sail sign hardware. Solid-color flags feature a single stock color across the entire flag. Flag is constructed of super poly knit fabric. Pole pocket is made of the same super poly knit fabric as the flag. Hardware sold separately.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.