Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.5 Ft Solid-Color Value Blade Sail Sign (Single-Sided With Spike Base) - Fm Yellow

  • Mfr # 191550-FMYE

  • Zoro # G122732725


product price: $59.55
/ea

Key Features

Sign Background Color
Yellow
Height
104 in
Width
30.25 in
Sign Material
Polyester
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191550-FMYE
Zoro #
G122732725
UPC #
841282150744
Country of Origin
China

Dimensions

Height
104 in
Width
30.25 in
Thickness
1 in

Details

Sign Background Color
Yellow
Sign Material
Polyester

Description

This solid-color flag is designed for use with sail sign hardware. Solid-color flags feature a single stock color across the entire flag. Flag is constructed of super poly knit fabric. Pole pocket is made of the same super poly knit fabric as the flag. Hardware sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.