
10.5 Ft Value Razor Sail Sign Kit (Single-Sided With Cross Base) - Leasing Green
Mfr # 908111-008
Zoro # G322732648
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Height
127.38 in
Width
45.25 in
Sign Material
Carbon Composite, Polyester
Thickness
23.75 in
Sign Background Color
Green, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908111-008
Zoro #
G322732648
UPC #
841282152397
Country of Origin
China
Dimensions
Height
127.38 in
Width
45.25 in
Thickness
23.75 in
Details
Sign Material
Carbon Composite, Polyester
Sign Background Color
Green, White
Description
Announce to all that you're business is "Leasing" with this eye-catchy sign and graphic. Classic razor flag style. The artwork will be dye sublimated on super poly knit fabric to a solid color. Pole pocket is made of the same super poly knit fabric as the flag. A loop on the flag attaches to an adjustable hook on the pole. Channeled carbon composite overlay pole construction with low-gloss black paint finish. Double-reinforced carbon fiber pole segment ends. Cross base constructed of steel, includes water ballast. Carry case sold separately.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.