Zoro Homepage

10.5 Ft Value Razor Sail Sign Kit (Single-Sided With Cross Base) - Open Red Burst

  • Mfr # 908111-001

  • Zoro # G922732703


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Height
127.38 in
Sign Background Color
Red, White, Black
Sign Material
Carbon Composite, Polyester
Width
45.25 in
Thickness
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908111-001
Zoro #
G922732703
UPC #
841282152328
Country of Origin
China

Dimensions

Height
127.38 in
Width
45.25 in
Thickness
23.75 in

Details

Sign Background Color
Red, White, Black
Sign Material
Carbon Composite, Polyester

Description

Announce to all that you're "Open" for business with this eye-catchy sign and graphic. Classic razor flag style. The artwork will be dye sublimated on super poly knit fabric to a solid color. Pole pocket is made of the same super poly knit fabric as the flag. A loop on the flag attaches to an adjustable hook on the pole. Channeled carbon composite overlay pole construction with low-gloss black paint finish. Double-reinforced carbon fiber pole segment ends. Cross base constructed of steel, includes water ballast. Carry case sold separately.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.