
10.5 Ft Value Razor Sail Sign Kit (Single-Sided With Value Spike Base) - Sale Red Burst
Mfr # 908110-005
Zoro # G622732690
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Width
30.25 in
Sign Material
Carbon Composite, Polyester
Thickness
1.5 in
Height
124 in
Sign Background Color
Red, Yellow, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908110-005
Zoro #
G622732690
UPC #
841282152281
Country of Origin
China
Dimensions
Width
30.25 in
Thickness
1.5 in
Height
124 in
Details
Sign Material
Carbon Composite, Polyester
Sign Background Color
Red, Yellow, Black
Description
Announce to all that you're business has a "Sale" with this eye-catchy sign and graphic. Classic razor flag style. The artwork will be dye sublimated on super poly knit fabric to a solid color. Pole pocket is made of the same super poly knit fabric as the flag. A loop on the flag attaches to an adjustable hook on the pole. Channeled carbon composite overlay pole construction with low-gloss black paint finish. Double-reinforced carbon fiber pole segment ends. Value spike constructed of galvanized steel with nylon polymer housing for bearing cover.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.