Zoro Homepage

10.5 Ft Value Razor Sail Sign Single-Sided Graphic - Leasing Green

  • Mfr # 908112-008

  • Zoro # G722732767


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Width
30.75 in
Sign Material
Polyester
Sign Background Color
Green, White
Height
104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908112-008
Zoro #
G722732767
UPC #
841282152472
Country of Origin
China

Dimensions

Width
30.75 in
Height
104 in

Details

Sign Material
Polyester
Sign Background Color
Green, White

Description

Announce to all that you're business is "Leasing" with this eye-catchy graphic. The artwork will be dye sublimated on super poly knit fabric to a solid color. Pole pocket is made of the same super poly knit fabric as the flag. A loop on the flag attaches to an adjustable hook on the pole.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.