
13 Ft Premium Blade Sail Sign Double-Sided Graphic - Clearance Red
Mfr # 908122-006
Zoro # G922732734
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Height
124.25 in
Sign Background Color
Red, Yellow
Width
29.25 in
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908122-006
Zoro #
G922732734
UPC #
841282152694
Country of Origin
China
Dimensions
Height
124.25 in
Width
29.25 in
Details
Sign Background Color
Red, Yellow
Sign Material
Polyester
Description
Announce to all that you're business has a "Clearance" with this eye-catchy graphic. This double-sided replacement flag is designed for use with Premium sail sign hardware. The blade shape is similar to the razor shape, only the bottom of the flag is straight instead of curved. Your artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with polypropylene webbing pole pockets. Hardware sold separately.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.