
13 Ft Premium Blade Sail Sign Double-Sided Graphic - Hiring Red
Mfr # 908122-004
Zoro # G022732740
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Width
29.25 in
Height
124.25 in
Sign Material
Polyester
Sign Background Color
Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908122-004
Zoro #
G022732740
UPC #
841282152670
Country of Origin
China
Dimensions
Width
29.25 in
Height
124.25 in
Details
Sign Material
Polyester
Sign Background Color
Red, White
Description
Announce to all that you're business is "Hiring" with this eye-catchy graphic. This double-sided replacement flag is designed for use with Premium sail sign hardware. The blade shape is similar to the razor shape, only the bottom of the flag is straight instead of curved. Your artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with polypropylene webbing pole pockets. Hardware sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.