13 Ft Premium Blade Sail Sign Double-Sided Graphic - Now Hiring Red Burst

  • Mfr # 908122-003

  • Zoro # G522732813


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Polyester
Sign Background Color
Red, White
Width
29.25 in
Height
124.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908122-003
Zoro #
G522732813
UPC #
841282152663
Country of Origin
China

Dimensions

Width
29.25 in
Height
124.25 in

Details

Sign Material
Polyester
Sign Background Color
Red, White

Description

Announce to all that you're business is "Hiring" with this eye-catchy graphic. This double-sided replacement flag is designed for use with Premium sail sign hardware. The blade shape is similar to the razor shape, only the bottom of the flag is straight instead of curved. Your artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with polypropylene webbing pole pockets. Hardware sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.