
13 Ft Premium Blade Sail Sign Double-Sided Graphic - Open Red
Mfr # 908122-002
Zoro # G922732697
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Width
29.25 in
Sign Material
Polyester
Height
124.25 in
Sign Background Color
Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908122-002
Zoro #
G922732697
UPC #
841282152656
Country of Origin
China
Dimensions
Width
29.25 in
Height
124.25 in
Details
Sign Material
Polyester
Sign Background Color
Red, White
Description
Announce to all that you're "Open" for business with this eye-catchy graphic. This double-sided replacement flag is designed for use with Premium sail sign hardware. The blade shape is similar to the razor shape, only the bottom of the flag is straight instead of curved. Your artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with polypropylene webbing pole pockets. Hardware sold separately.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.