Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Ft Premium Blade Sail Sign Double-Sided Graphic - Sale Red Burst

  • Mfr # 908122-005

  • Zoro # G622732737


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Red, Yellow
Sign Material
Polyester
Height
124.25 in
Width
29.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908122-005
Zoro #
G622732737
UPC #
841282152687
Country of Origin
China

Dimensions

Height
124.25 in
Width
29.25 in

Details

Sign Background Color
Red, Yellow
Sign Material
Polyester

Description

Announce to all that you're business has a "Sale" with this eye-catchy graphic. This double-sided replacement flag is designed for use with Premium sail sign hardware. The blade shape is similar to the razor shape, only the bottom of the flag is straight instead of curved. Your artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with polypropylene webbing pole pockets. Hardware sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.