
13 Ft Premium Blade Sail Sign Kit (Double-Sided With Ground Spike Base) - Open Red
Mfr # 908120-002
Zoro # G322732808
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Thickness
2 in
Height
151 in
Sign Background Color
Red, White, Black
Width
32 in
Sign Material
Carbon Composite, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908120-002
Zoro #
G322732808
UPC #
841282152496
Country of Origin
China
Dimensions
Thickness
2 in
Height
151 in
Width
32 in
Details
Sign Background Color
Red, White, Black
Sign Material
Carbon Composite, Polyester
Description
Announce to all that you're "Open" for business with this eye-catchy sign and graphic. The artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with nylon webbing pole pockets. Flag attaches to a fixed hook using a bungee cord. Uniform carbon composite overlay pole construction with high-gloss black paint finish. Polished aluminum collar pole segment ends and ergonomic, rubber-reinforced base grip. Ground spike constructed of chrome-plated steel with nylon polymer bearing cover.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.