
13 Ft Premium Blade Sail Sign Kit (Double-Sided With Ground Spike Base) - Sale Red Burst
Mfr # 908120-005
Zoro # G222732700
product price: $604.99
/ea
Free Shipping & Returns
Key Features
Height
151 in
Sign Material
Carbon Composite, Polyester
Width
32 in
Thickness
2 in
Sign Background Color
Red, Yellow, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908120-005
Zoro #
G222732700
UPC #
841282152526
Country of Origin
China
Dimensions
Height
151 in
Width
32 in
Thickness
2 in
Details
Sign Material
Carbon Composite, Polyester
Sign Background Color
Red, Yellow, Black
Description
Announce to all that you're business has a "Sale" with this eye-catchy sign and graphic. The artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with nylon webbing pole pockets. Flag attaches to a fixed hook using a bungee cord. Uniform carbon composite overlay pole construction with high-gloss black paint finish. Polished aluminum collar pole segment ends and ergonomic, rubber-reinforced base grip. Ground spike constructed of chrome-plated steel with nylon polymer bearing cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.