Zoro Homepage

13 Ft Premium Blade Sail Sign Kit (Double-Sided With Spider Base) - Clearance Red

  • Mfr # 908121-006

  • Zoro # G722732699


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Carbon Composite, Polyester
Width
43.5 in
Sign Background Color
Red, Yellow, Black
Thickness
23 in
Height
153 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908121-006
Zoro #
G722732699
UPC #
841282152618
Country of Origin
China

Dimensions

Width
43.5 in
Thickness
23 in
Height
153 in

Details

Sign Material
Carbon Composite, Polyester
Sign Background Color
Red, Yellow, Black

Description

Announce to all that you're business has a "Clearance" with this eye-catchy sign and graphic.The artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with nylon webbing pole pockets. Flag attaches to a fixed hook using a bungee cord. Uniform carbon composite overlay pole construction with high-gloss black paint finish. Polished aluminum collar pole segment ends and ergonomic, rubber-reinforced base grip. Steel scissor base supports sail sign flag hardware, includes water ballast.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.