13 Ft Premium Blade Sail Sign Kit (Double-Sided With Spider Base) - Now Hiring Red Burst

  • Mfr # 908121-003

  • Zoro # G722732705


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Height
153 in
Thickness
23 in
Sign Material
Carbon Composite, Polyester
Sign Background Color
Red, White, Black
Width
43.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908121-003
Zoro #
G722732705
UPC #
841282152588
Country of Origin
China

Dimensions

Height
153 in
Thickness
23 in
Width
43.5 in

Details

Sign Material
Carbon Composite, Polyester
Sign Background Color
Red, White, Black

Description

Announce to all that you're business is "Hiring" with this eye-catchy sign and graphic. The artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with nylon webbing pole pockets. Flag attaches to a fixed hook using a bungee cord. Uniform carbon composite overlay pole construction with high-gloss black paint finish. Polished aluminum collar pole segment ends and ergonomic, rubber-reinforced base grip. Steel scissor base supports sail sign flag hardware, includes water ballast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.