
13 Ft Premium Blade Sail Sign Kit (Double-Sided With Spider Base) - Open Red
Mfr # 908121-002
Zoro # G322732686
product price: $696.99
/ea
Free Shipping & Returns
Key Features
Thickness
23 in
Width
43.5 in
Height
153 in
Sign Background Color
Red, White, Black
Sign Material
Carbon Composite, Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908121-002
Zoro #
G322732686
UPC #
841282152571
Country of Origin
China
Dimensions
Thickness
23 in
Width
43.5 in
Height
153 in
Details
Sign Background Color
Red, White, Black
Sign Material
Carbon Composite, Polyester
Description
Announce to all that you're "Open" for business with this eye-catchy sign and graphic. The artwork will be dye sublimated on super poly knit fabric. Flag is reinforced with nylon webbing pole pockets. Flag attaches to a fixed hook using a bungee cord. Uniform carbon composite overlay pole construction with high-gloss black paint finish. Polished aluminum collar pole segment ends and ergonomic, rubber-reinforced base grip. Steel scissor base supports sail sign flag hardware, includes water ballast.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.