24 In Economy Retractor Graphic (No-Curl Hybrid Media) - Sale Red Burst
- Mfr # 908051-001
- Zoro # G122732572
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Sign Material
No-Curl Hybrid Media
Sign Background Color
Red, Yellow
Width
24 in
Height
78.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 908051-001
- Zoro #
- G122732572
- UPC #
- 841282152007
- Country of Origin
- Korea, Republic of
- Sign Material
- No-Curl Hybrid Media
- Sign Background Color
- Red, Yellow
Dimensions
- Width
- 24 in
- Height
- 78.5 in
Description
Communicate to your customers that you have a "Sale" with this eye-catchy graphic. Printed on Titan no-curl hybrid media. Banner attaches with snap rail on top and banner tape on bottom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.