Shop SHOWDOWN DISPLAYS
See all product information
Create Account
24 In X 18 In Superstrong Angle Iron Frame Kit - Open Red Burst
- Mfr # 908040-001
- Zoro # G822732667
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Corrugated Plastic
Sign Background Color
Red, Black, White
Width
24.5 in
Height
25 in
Thickness
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 908040-001
- Zoro #
- G822732667
- UPC #
- 841282151802
- Country of Origin
- China
Dimensions
- Width
- 24.5 in
- Height
- 25 in
- Thickness
- 24 in
Details
- Sign Material
- Corrugated Plastic
- Sign Background Color
- Red, Black, White
Description
Announce to all that you're "Open" for business with this eye-catchy sign and graphic. Constructed of iron, this is the strongest A-frame sign we offer. Full-color artwork printed on 4 mm corrugated plastic (frame also accepts rigid substrates such as aluminum and corrugated plastic). Durable iron frame with powder-coated finish. Signboard requires nuts and bolts (sold separately). Great for temporary outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.