24 In X 36 In Superstrong Angle Iron Frame Graphic - We Ft Re Hiring Red

  • Mfr # 908031-004

  • Zoro # G122732671


product price: $31.99
/ea

Key Features

Sign Background Color
Red, White
Width
23.875 in
Sign Material
Corrugated Plastic
Height
35.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908031-004
Zoro #
G122732671
UPC #
841282151710
Country of Origin
United States

Dimensions

Width
23.875 in
Height
35.875 in

Details

Sign Background Color
Red, White
Sign Material
Corrugated Plastic

Description

Announce to all that you're "Open" for business with this eye-catchy graphic. Replacement signboard for the Superstrong Angle Iron Frame. Full-color graphic printed on 4 mm corrugated plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.