Zoro Homepage

24 In X 36 In Superstrong Angle Iron Frame Graphics - Sale Red Burst

  • Mfr # 908032-005

  • Zoro # G022732603


product price: $63.99
/ea

Key Features

Width
23.875 in
Height
35.875 in
Sign Background Color
Red, Yellow
Sign Material
Corrugated Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908032-005
Zoro #
G022732603
UPC #
841282151789
Country of Origin
United States

Dimensions

Width
23.875 in
Height
35.875 in

Details

Sign Background Color
Red, Yellow
Sign Material
Corrugated Plastic

Description

Announce to all that you're business has a "Sale" with this eye-catchy graphic. Replacement signboards for the Superstrong Angle Iron Frame. Full-color graphic printed on 4 mm corrugated plastic.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.