
24 In X 36 In Superstrong Angle Iron Frame Graphics - We Ft Re Hiring Red
Mfr # 908032-004
Zoro # G522732639
product price: $63.99
/eaKey Features
Height
35.875 in
Sign Material
Corrugated Plastic
Width
23.875 in
Sign Background Color
Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908032-004
Zoro #
G522732639
UPC #
841282151772
Country of Origin
United States
Dimensions
Height
35.875 in
Width
23.875 in
Details
Sign Material
Corrugated Plastic
Sign Background Color
Red, White
Description
Announce to all that you're "Open" for business with this eye-catchy graphic. Replacement signboards for the Superstrong Angle Iron Frame. Full-color graphic printed on 4 mm corrugated plastic.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.