29 In W X 28 In H Indoor Enclosed Bulletin Board Safety Corner - Optimal
Mfr # 29X28BBO
Zoro # G422732722
product price:Â $306.99
/ea
Free Shipping & Returns
Key Features
Board Material
Cork
Board Color
Silver
Width
29 in
Height
1-1/4 in
Board Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29X28BBO
Zoro #
G422732722
UPC #
841282151246
Country of Origin
Czechia
Dimensions
Width
29 in
Height
1-1/4 in
Depth
27.12 in
Details
Board Material
Cork
Board Color
Silver
Board Frame Material
Metal
Description
Strong, easy and simple, an ideal Enclosed Bulletin Board for hanging your messages, flyers, or any other information you would like to share!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.