
3 Ft W X 72 In H Eurofit Straight Wall Graphic (Polyester Knit) - Clearance Red
Mfr # 908101-002
Zoro # G622732706
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Recycled Polyester
Height
72 in
Width
36.5 in
Sign Background Color
Red, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
908101-002
Zoro #
G622732706
UPC #
841282152236
Country of Origin
United States
Dimensions
Height
72 in
Width
36.5 in
Details
Sign Material
Recycled Polyester
Sign Background Color
Red, Yellow
Description
Communicate to your customers that you have a "Clearance" with this eye-catchy graphic. This graphic cover is designed for use with the 3'W x 72"H EuroFit Straight Wall. Your artwork will be dye sublimated on CiCLO treated polyester fabric. Hardware sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.