Shop SHOWDOWN DISPLAYS
See all product information
Create Account
3 Ft W X 72 In H Eurofit Straight Wall Graphic (Polyester Knit) - Sale Red Burst
- Mfr # 908101-001
- Zoro # G222732632
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Recycled Polyester
Sign Background Color
Red, Yellow
Width
36.5 in
Height
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 908101-001
- Zoro #
- G222732632
- UPC #
- 841282152229
- Country of Origin
- United States
- Sign Material
- Recycled Polyester
- Sign Background Color
- Red, Yellow
Dimensions
- Width
- 36.5 in
- Height
- 72 in
Description
Communicate to your customers that you have a "Sale" with this eye-catchy graphic. This graphic cover is designed for use with the 3'W x 72"H EuroFit Straight Wall. Your artwork will be dye sublimated on CiCLO treated polyester fabric. Hardware sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.