
3 Ft W X 72 In H Eurofit Straight Wall Kit (Polyester Knit) - Clearance Red
Mfr # 908100-002
Zoro # G022732580
product price:Â $384.99
/ea
Free Shipping & Returns
Key Features
Thickness
19 in
Width
36.5 in
Height
72 in
Sign Background Color
Red, Silver, Yellow
Sign Material
Recycled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908100-002
Zoro #
G022732580
UPC #
841282152212
Country of Origin
China
Dimensions
Thickness
19 in
Width
36.5 in
Height
72 in
Details
Sign Background Color
Red, Silver, Yellow
Sign Material
Recycled Polyester
Description
Communicate to your customers that you have a "Clearance" with this eye-catchy sign and graphic. This double-sided display is lightweight and stylish. Using the included EuroFit Connector, several EuroFit displays can be hinged together. Your artwork will be dye sublimated on CiCLO treated polyester favric. Graphic cover slides on like a pillowcase. Joints are labeled for accurate step-by-step frame assembly. Push-button connectors make it easy to assemble. Slim swivel feet allow individual EuroFit displays to be paired at angles. Carry case included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.