3 Ft W X 72 In H Eurofit Straight Wall Kit (Polyester Knit) - Sale Red Burst

  • Mfr # 908100-001

  • Zoro # G522732592


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Width
36.5 in
Height
72 in
Sign Material
Recycled Polyester
Sign Background Color
Red, Silver, Yellow
Thickness
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908100-001
Zoro #
G522732592
UPC #
841282152205
Country of Origin
China

Dimensions

Width
36.5 in
Height
72 in
Thickness
19 in

Details

Sign Material
Recycled Polyester
Sign Background Color
Red, Silver, Yellow

Description

Communicate to your customers that you have a "Sale" with this eye-catchy sign and graphic. This double-sided display is lightweight and stylish. Using the included EuroFit Connector, several EuroFit displays can be hinged together. Your artwork will be dye sublimated on CiCLO treated polyester favric. Graphic cover slides on like a pillowcase. Joints are labeled for accurate step-by-step frame assembly. Push-button connectors make it easy to assemble. Slim swivel feet allow individual EuroFit displays to be paired at angles. Carry case included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.