
3 Ft X 71 In Eurofit Evolution Two-Shelf Incline Wall Graphics - Sale Red
Mfr # 908131-001
Zoro # G022732665
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Recycled Polyester
Height
20.5 in
Width
36.25 in
Sign Background Color
Red, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908131-001
Zoro #
G022732665
UPC #
841282152748
Country of Origin
China
Dimensions
Height
20.5 in
Width
36.25 in
Details
Sign Material
Recycled Polyester
Sign Background Color
Red, Yellow
Description
Communicate to customers that you're business has a "Clearance" with this eye-catchy graphic.This product features a vibrantly dye-sublimated graphic cover. Double-sided graphic cover is viewable from both the front and back of the display. Graphic cover slips over the frame like a pillowcase. 100% recycled media is made with REPREVE fibers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.