
3 Ft X 71 In Eurofit Evolution Two-Shelf Incline Wall Kit - Clearance Red
Mfr # 908130-002
Zoro # G022732641
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Recycled Polyester
Height
71 in
Width
35.5 in
Thickness
15.25 in
Sign Background Color
Red, Silver, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
908130-002
Zoro #
G022732641
UPC #
841282152731
Country of Origin
China
Dimensions
Height
71 in
Width
35.5 in
Thickness
15.25 in
Details
Sign Material
Recycled Polyester
Sign Background Color
Red, Silver, Yellow
Description
Communicate to customers that you're business has a "Clearance" with this eye-catchy sign, shelf and graphic. This product features an attractive incline and small center foot with the same vibrantly dye-sublimated graphic cover.. 100% recycled media is made with REPREVE fibers. Double-sided graphic cover is viewable from both the front and back of the display. Tool-free frame assembly allows for quick and easy setup. Graphic cover slips over the frame like a pillowcase. Wide foot ensures display stability. Lightweight aluminum frame. Not compatible with EuroFit connectors.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.