3 Ft X 71 In Eurofit Evolution Two-Shelf Incline Wall Kit - Sale Red

  • Mfr # 908130-001

  • Zoro # G422732616


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Recycled Polyester
Height
71 in
Sign Background Color
Red, Silver, Yellow
Thickness
15.25 in
Width
35.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908130-001
Zoro #
G422732616
UPC #
841282152724
Country of Origin
China

Dimensions

Height
71 in
Thickness
15.25 in
Width
35.5 in

Details

Sign Material
Recycled Polyester
Sign Background Color
Red, Silver, Yellow

Description

Communicate to customers that you're business has a "Sale" with this eye-catchy sign, shelf and graphic. This unique addition to the EuroFit family features an attractive incline and small center foot with the same vibrantly dye-sublimated graphic cover that made this line famous. 100% recycled media is made with REPREVE fibers. Double-sided graphic cover is viewable from both the front and back of the display. Tool-free frame assembly allows for quick and easy setup. Graphic cover slips over the frame like a pillowcase. Wide foot ensures display stability. Lightweight aluminum frame. Not compatible with EuroFit connectors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.